Motor Suppressor, 500 V AC
Mfr # 23001
Zoro # G015705706
product price: $83.55
/ea
Free Shipping & Returns
Key Features
Housing Height
75 mm
Motor Rating
4 kW
Housing Length
42 mm
Width
45 mm
Suppressor Type
Resistor-Capacitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23001
Zoro #
G015705706
UPC #
-
Country of Origin
Czechia
Dimensions
Housing Height
75 mm
Housing Length
42 mm
Width
45 mm
Wire Size (mm2)
2 x (0.75-2.5 mm2)
Details
Motor Rating
4 kW
Suppressor Type
Resistor-Capacitor
Voltage
500 V AC
Item
Motor Suppressor
Connection Features
Family Construction Form M4
Connection Type
M4
Frequency
50 to 60 Hz
Description
Grainger Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.