Zoro Homepage

Motor Suppressor, 575 V AC

  • Mfr # 23016

  • Zoro # G415705665


product price: $62.95
/ea

Key Features

Wire Size (mm2)
0.5 mm2
Housing Height
75 mm
Motor Rating
10 kW
Voltage
575 V AC
Suppressor Type
Varistor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23016
Zoro #
G415705665
UPC #
-
Country of Origin
Czechia

Dimensions

Wire Size (mm2)
0.5 mm2
Housing Height
75 mm
Cable Length
250 mm
Width
45 mm
Housing Length
42 mm

Details

Item
Motor Suppressor
Motor Rating
10 kW
Voltage
575 V AC
Suppressor Type
Varistor
Connection Features
With Self-Securing M4 Cable Forks
Frequency
10 to 400 Hz
Connection Type
M4

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.