Zoro Homepage

Motor Suppressor, 575 V AC

  • Mfr # 23018

  • Zoro # G815705647


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Motor Rating
20 kW
Housing Height
75 mm
Housing Length
42 mm
Suppressor Type
Resistor-Capacitor
Wire Size (mm2)
2 x (0.75-2.5 mm2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23018
Zoro #
G815705647
UPC #
-
Country of Origin
Czechia

Dimensions

Housing Height
75 mm
Housing Length
42 mm
Wire Size (mm2)
2 x (0.75-2.5 mm2)
Width
45 mm

Details

Motor Rating
20 kW
Suppressor Type
Resistor-Capacitor
Voltage
575 V AC
Item
Motor Suppressor
Connection Features
Family Construction Form M4
Connection Type
M4
Frequency
50 to 60 Hz

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.