Motor Suppressor, 575 V AC
Mfr # 23022
Zoro # G415705702
product price: $42.35
/eaKey Features
Housing Length
42 mm
Width
45 mm
Voltage
575 V AC
Housing Height
75 mm
Suppressor Type
Resistor-Capacitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23022
Zoro #
G415705702
UPC #
-
Country of Origin
Czechia
Dimensions
Housing Length
42 mm
Width
45 mm
Housing Height
75 mm
Wire Size (mm2)
2 x (0.75-2.5 mm2)
Cable Length
500 mm
Details
Voltage
575 V AC
Suppressor Type
Resistor-Capacitor
Item
Motor Suppressor
Motor Rating
20 kW
Connection Features
Open Wire End
Frequency
50 to 60 Hz
Connection Type
M4
Description
Grainger Products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.