Zoro Homepage

Motor Suppressor, 575 V AC

  • Mfr # 23050

  • Zoro # G516286865


product price: $37.65
/ea

Key Features

Housing Length
40 mm
Connection Features
With Self-Securing M4 Cable Forks
Frequency
50 to 60 Hz
Voltage
575 V AC
Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23050
Zoro #
G516286865
UPC #
-
Country of Origin
Czechia

Dimensions

Housing Length
40 mm
Width
15 mm
Wire Size (mm2)
0.35 mm2
Housing Height
43 mm
Cable Length
200 mm

Details

Connection Features
With Self-Securing M4 Cable Forks
Frequency
50 to 60 Hz
Voltage
575 V AC
Connection Type
M4
Motor Rating
4 kW
Item
Motor Suppressor
Suppressor Type
Resistor-Capacitor

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.