Zoro Homepage

Motor Suppressor, 575 V AC

  • Mfr # 23102

  • Zoro # G615705687


product price: $61.59
/ea

Key Features

Cable Length
500 mm
Wire Size (mm2)
1 mm2
Housing Height
92 mm
Voltage
575 V AC
Motor Rating
20 kW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23102
Zoro #
G615705687
UPC #
-
Country of Origin
Czechia

Dimensions

Cable Length
500 mm
Wire Size (mm2)
1 mm2
Housing Height
92 mm
Housing Length
25 mm
Width
61 mm

Details

Voltage
575 V AC
Motor Rating
20 kW
Suppressor Type
Varistor
Item
Motor Suppressor
Frequency
10 to 400 Hz

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.