Zoro Homepage

Motor Suppressor, 575 V AC

  • Mfr # 23147

  • Zoro # G215705698


product price: $63.75
/ea

Key Features

Motor Rating
20 kW
Housing Diameter
39 mm
Wire Size (mm2)
1 mm2
Suppressor Type
Varistor
Cable Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23147
Zoro #
G215705698
UPC #
-
Country of Origin
Czechia

Dimensions

Housing Diameter
39 mm
Wire Size (mm2)
1 mm2
Cable Length
150 mm
Housing Length
44 mm

Details

Motor Rating
20 kW
Item
Motor Suppressor
Suppressor Type
Varistor
Voltage
575 V AC
Connection Features
Isolated M6
Connection Type
M6
Frequency
10 to 400 Hz

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.