Zoro Homepage

Motor Suppressor, 575 V AC

  • Mfr # 23220

  • Zoro # G715705679


product price: $53.39
/ea

Key Features

Width
45 mm
Voltage
575 V AC
Housing Length
31 mm
Suppressor Type
Resistor-Capacitor
Housing Height
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23220
Zoro #
G715705679
UPC #
-
Country of Origin
Czechia

Dimensions

Width
45 mm
Housing Length
31 mm
Housing Height
42 mm
Wire Size (mm2)
2 mm2

Details

Voltage
575 V AC
Item
Motor Suppressor
Suppressor Type
Resistor-Capacitor
Connection Features
Connects onto Siemens SIRIUS 3 RT 20 Contactors
Frequency
50 to 60 Hz

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.