Zoro Homepage

Motor Suppressor, 575 V AC

  • Mfr # 236082

  • Zoro # G015705713


product price: $48.25
/ea

Key Features

Motor Rating
5.5 kW
Housing Length
15 mm
Housing Height
40 mm
Voltage
575 V AC
Suppressor Type
Resistor-Capacitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236082
Zoro #
G015705713
UPC #
-
Country of Origin
Czechia

Dimensions

Housing Length
15 mm
Housing Height
40 mm
Width
43 mm
Wire Size (mm2)
1.5 mm2

Details

Motor Rating
5.5 kW
Item
Motor Suppressor
Voltage
575 V AC
Suppressor Type
Resistor-Capacitor
Connection Features
Connects onto Connects onto Siemens SIRIUS 3 RT 20 Contactors
Frequency
50 to 60 Hz

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.