Zoro Homepage

Motor Suppressor, 690 V AC

  • Mfr # 23056

  • Zoro # G515705695


product price: $43.95
/ea

Key Features

Wire Size (mm2)
0.5 mm2
Motor Rating
4 kW
Housing Height
43 mm
Housing Length
40 mm
Suppressor Type
Resistor-Capacitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23056
Zoro #
G515705695
UPC #
-
Country of Origin
Czechia

Dimensions

Wire Size (mm2)
0.5 mm2
Housing Height
43 mm
Housing Length
40 mm
Width
15 mm
Cable Length
200 mm

Details

Motor Rating
4 kW
Item
Motor Suppressor
Suppressor Type
Resistor-Capacitor
Voltage
690 V AC
Connection Features
With Self-Securing M4 Cable Forks
Frequency
50 to 60 Hz
Connection Type
M4

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.