Zoro Homepage

Motor Suppressor, 690 V AC

  • Mfr # 23104

  • Zoro # G215705667


product price: $68.69
/ea

Key Features

Motor Rating
7.5 kW
Voltage
690 V AC
Wire Size (mm2)
1 mm2
Housing Length
25 mm
Cable Length
500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23104
Zoro #
G215705667
UPC #
-
Country of Origin
Czechia

Dimensions

Wire Size (mm2)
1 mm2
Housing Length
25 mm
Cable Length
500 mm
Width
61 mm
Housing Height
92 mm

Details

Motor Rating
7.5 kW
Voltage
690 V AC
Item
Motor Suppressor
Suppressor Type
Resistor-Capacitor
Frequency
50 to 60 Hz

Description

Grainger Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.