MOTOR SUPPRESSOR, RC, 3x400VAC/4kW, HRC3-RC-3x400/4k

  • Mfr # 23004

  • Zoro # G800618051


product price: $70.35
/ea

Key Features

Voltage
400 to 400 V AC
Temp. Range
-20 to +60 °C
Height
75 mm
Length
42 mm
Width
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23004
Zoro #
G800618051
UPC #
-
Country of Origin
Czechia

Dimensions

Height
75 mm
Length
42 mm
Width
45 mm

Details

Voltage
400 to 400 V AC
Temp. Range
-20 to +60 °C
Housing Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.