
MOTOR SUPPRESSOR, Varistor, 3x400VAC/7, 5kW, RC3BU-VG-3x400/7, 5k
Mfr # 23115
Zoro # G700618021
product price: $61.55
/eaKey Features
Voltage
400 to 400 V AC
Temp. Range
-20 to +60 °C
Height
43 mm
Length
40 mm
Width
15 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23115
Zoro #
G700618021
UPC #
-
Country of Origin
Czechia
Dimensions
Height
43 mm
Length
40 mm
Width
15 mm
Details
Voltage
400 to 400 V AC
Temp. Range
-20 to +60 °C
Mounting
DIN-rail mountable
Housing Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.