MOTOR SUPPRESSOR, Varistor, 3x575VAC/7, 5kW, RC3R-VG-3x575/7, 5k PG9

  • Mfr # 23113

  • Zoro # G000618059


product price: $74.15
/ea

Key Features

Voltage
575 to 575 V AC
Temp. Range
-20 to +60 °C
Height
25 mm
Length
40 mm
Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23113
Zoro #
G000618059
UPC #
-
Country of Origin
Czechia

Dimensions

Height
25 mm
Length
40 mm
Width
25 mm

Details

Voltage
575 to 575 V AC
Temp. Range
-20 to +60 °C
Mounting
on motor terminal box with plug connector
Housing Material
Plastic

Description

MURR ELEKTRONIK Motor Suppressor, Varistor, 3x575VAC/7,5kW, RC3R-VG-3x575/7,5k PG9 is a motor suppressor with a voltage of 575 to 575 V AC. It has a mounting on motor terminal box with plug connector, a width of 25 mm, a temperature range of -20 to +60 °C, a housing material of plastic, a length of 40 mm, and a height of 25 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.