MPS POWER SUPPLY 3-PHASE, IN: 360-550VAC OUT: 22-28V/20ADC

  • Mfr # 85068

  • Zoro # G100533672


product price:  $2,039.99
/ea
Free Shipping & Returns

Key Features

Hz
50 to 60 Hz
Dimensions
132 mm (H) x 243 mm (W) x 123 mm (D)
Standards
IEC 61010-2-201, EN 61204-3, EN 55022 B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85068
Zoro #
G100533672
UPC #
-
Country of Origin
Czechia

Dimensions

Dimensions
132 mm (H) x 243 mm (W) x 123 mm (D)

Details

Hz
50 to 60 Hz
Standards
IEC 61010-2-201, EN 61204-3, EN 55022 B

Description

MPS POWER SUPPLY 3-PHASE, IN: 360-550VAC OUT: 22-28V/20ADC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.