Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MST single-phase control and isolation transformer

  • Mfr # 7000-89721-7912000

  • Zoro # G200458141


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Color
green
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Jacket Material
PUR
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-89721-7912000
Zoro #
G200458141
UPC #
-
Country of Origin
Germany

Details

Color
green
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Jacket Material
PUR
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 26
Material
PUR
Shielded
yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.