
MSUD FORM C 8MM, PVC 3X0.75 GRAY, 10m
Mfr # 7000-53061-7050200
Zoro # G800458312
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Color
black
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10493), CSA; CE conform
Jacket Material
PUR
Wire Gauge
similar to AWG 26
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-53061-7050200
Zoro #
G800458312
UPC #
-
Country of Origin
Germany
Details
Color
black
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/10493), CSA; CE conform
Jacket Material
PUR
Wire Gauge
similar to AWG 26
Shielded
no
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.