
MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black 3m
Mfr # 7000-18021-6260300
Zoro # G100457411
product price: $45.79
/eaKey Features
Color
black
Cable Type
2 (PUR/PVC)
Temp. Range
-25 to +85 °C
Shielded
no
Jacket Material
PUR/PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-18021-6260300
Zoro #
G100457411
UPC #
-
Country of Origin
Czechia
Details
Color
black
Cable Type
2 (PUR/PVC)
Temp. Range
-25 to +85 °C
Shielded
no
Jacket Material
PUR/PVC
Wire Gauge
similar to AWG 18
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Material
PBT; Plastic
Description
MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black 3m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.