MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black 5m

  • Mfr # 7000-18021-6260500

  • Zoro # G400458095


product price: $53.15
/ea

Key Features

Color
black
Shielded
no
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Wire Gauge
similar to AWG 18
Cable Type
2 (PUR/PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-18021-6260500
Zoro #
G400458095
UPC #
-
Country of Origin
Czechia

Details

Color
black
Shielded
no
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Wire Gauge
similar to AWG 18
Cable Type
2 (PUR/PVC)
Temp. Range
-25 to +85 °C
Jacket Material
PUR/PVC
Material
PBT; Plastic

Description

MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black 5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.