MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 10m

  • Mfr # 7000-18021-6361000

  • Zoro # G900458984


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Color
black
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Standards
cURus (AWM-Style 20549/10493); CE conform
Material
PBT; Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-18021-6361000
Zoro #
G900458984
UPC #
-
Country of Origin
Czechia

Details

Color
black
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Standards
cURus (AWM-Style 20549/10493); CE conform
Material
PBT; Plastic
Shielded
no
Wire Gauge
similar to AWG 18
Cable Type
3 (PUR)

Description

MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 10m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.