MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 3m

  • Mfr # 7000-14061-8401000

  • Zoro # G300458300


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Color
violet
Temp. Range
-25 to +85 °C
Shielded
yes
Material
PUR
Shielding
Copper braid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-14061-8401000
Zoro #
G300458300
UPC #
-
Country of Origin
Germany

Details

Color
violet
Temp. Range
-25 to +85 °C
Shielded
yes
Material
PUR
Shielding
Copper braid
Jacket Material
PUR
Wire Gauge
similar to AWG 24
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.