Shop MURRELEKTRONIK
See all product information
Create Account
MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m
- Mfr # 7000-18041-2260500
- Zoro # G900458816
product price:Â
$
69.89
/ea
Key Features
Color
gray
Jacket Material
PUR/PVC
Wire Gauge
similar to AWG 18
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Shielded
no
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-18041-2260500
- Zoro #
- G900458816
- UPC #
- -
- Country of Origin
- Czechia
- Color
- gray
- Jacket Material
- PUR/PVC
- Wire Gauge
- similar to AWG 18
- Standards
- UL (AWM-Style 20549/1731), CSA; CE conform
- Shielded
- no
- Cable Type
- 2 (PUR/PVC)
- Temp. Range
- -25 to +85 °C
- Material
- Plastic
Description
MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.