MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, UL/CSA, drag ch 0.4m
- Mfr # 7000-18021-2360040
- Zoro # G600459229
product price:Â
$
26.15
/ea
Key Features
Color
gray
Standards
cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-18021-2360040
- Zoro #
- G600459229
- UPC #
- -
- Country of Origin
- Czechia
Details
- Color
- gray
- Standards
- cURus (AWM-Style 20549/10493); CE conform
- Jacket Material
- PUR
- Temp. Range
- -25 to +85 °C
- Cable Type
- 3 (PUR)
- Material
- PBT; Plastic
- Wire Gauge
- similar to AWG 18
- Shielded
- no
Description
MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, UL/CSA, drag ch 0.4m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.