MSUD VALVE PLUG FORM A 18MM, PUR 4X0.75 GRAY, 3m

  • Mfr # 7000-18112-2270300

  • Zoro # G500448309


product price: $63.71
/ea

Key Features

Color
gray
Max. Voltage
max. 230 V AC/DC
Max. Wire Size
similar to AWG 18
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Connection Material
Cu wire, bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-18112-2270300
Zoro #
G500448309
UPC #
-
Country of Origin
Czechia

Dimensions

Max. Wire Size
similar to AWG 18

Details

Color
gray
Max. Voltage
max. 230 V AC/DC
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Connection Material
Cu wire, bare
Ambient Temp. Range
-25 to +85 °C
Material
PBT; PUR/PVC
IP Rating
IP67
Approximate Amperage Rating - Grounding Braid
max. 10 A

Description

MSUD VALVE PLUG FORM A 18MM, PUR 4X0.75 GRAY, 3m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.