
MSUD VALVE PLUG FORM A 18MM, PUR 5X0.75 GRAY, 10m
Mfr # 7000-18121-2281000
Zoro # G500448262
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Max. Voltage
24 V DC ±25%
Approximate Amperage Rating - Grounding Braid
max. 4 A
IP Rating
IP67
Connection Material
Cu wire, bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-18121-2281000
Zoro #
G500448262
UPC #
-
Country of Origin
Czechia
Dimensions
Max. Wire Size
similar to AWG 18
Details
Color
gray
Max. Voltage
24 V DC ±25%
Approximate Amperage Rating - Grounding Braid
max. 4 A
IP Rating
IP67
Connection Material
Cu wire, bare
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Ambient Temp. Range
-25 to +85 °C
Material
PBT; PUR/PVC
Description
MSUD VALVE PLUG FORM A 18MM, PUR 5X0.75 GRAY, 10m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.