MSUD VALVE PLUG FORM A 18MM, PUR 5X0.75 GRAY, 5m

  • Mfr # 7000-18121-2280500

  • Zoro # G000448045


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Color
gray
Max. Voltage
24 V DC ±25%
Ambient Temp. Range
-25 to +85 °C
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Max. Wire Size
similar to AWG 18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-18121-2280500
Zoro #
G000448045
UPC #
-
Country of Origin
Czechia

Dimensions

Max. Wire Size
similar to AWG 18

Details

Color
gray
Max. Voltage
24 V DC ±25%
Ambient Temp. Range
-25 to +85 °C
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Connection Material
Cu wire, bare
IP Rating
IP67
Material
PBT; PUR/PVC
Approximate Amperage Rating - Grounding Braid
max. 4 A

Description

MSUD VALVE PLUG FORM A 18MM, PUR 5X0.75 GRAY, 5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.