
MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 10m
Mfr # 7000-18021-2161000
Zoro # G200458677
product price: $72.99
/eaKey Features
Color
gray
Wire Gauge
similar to AWG 18
Temp. Range
-25 to +85 °C
Standards
CE conform
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-18021-2161000
Zoro #
G200458677
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Wire Gauge
similar to AWG 18
Temp. Range
-25 to +85 °C
Standards
CE conform
Shielded
no
Jacket Material
PVC
Cable Type
1 (PVC)
Material
PBT; Plastic
Description
MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 10m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.