Shop MURRELEKTRONIK
See all product information
Create Account
MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 1.5m
- Mfr # 7000-18041-2160150
- Zoro # G400459023
product price:Â
$
52.29
/ea
Key Features
Color
gray
Material
Plastic
Jacket Material
PVC
Standards
CE conform
Temp. Range
-25 to +85 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000-18041-2160150
- Zoro #
- G400459023
- UPC #
- -
- Country of Origin
- Czechia
Details
- Color
- gray
- Material
- Plastic
- Jacket Material
- PVC
- Standards
- CE conform
- Temp. Range
- -25 to +85 °C
- Shielded
- no
- Cable Type
- 1 (PVC)
- Wire Gauge
- similar to AWG 18
Description
MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 1.5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.