MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 YELLOW, 1.5m

  • Mfr # 7000-14051-8400500

  • Zoro # G100458494


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Color
violet
Jacket Material
PUR
Wire Gauge
similar to AWG 24
Shielding
Copper braid
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-14051-8400500
Zoro #
G100458494
UPC #
-
Country of Origin
Germany

Details

Color
violet
Jacket Material
PUR
Wire Gauge
similar to AWG 24
Shielding
Copper braid
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
Shielded
yes
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.