MSUD VALVE PLUG FORM A 18MM, PVC 5X0.75 black 10m

  • Mfr # 7000-18121-6181000

  • Zoro # G300448196


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Color
black
Max. Voltage
24 V DC ±25%
Standards
CE conform
Ambient Temp. Range
-25 to +85 °C
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-18121-6181000
Zoro #
G300448196
UPC #
-
Country of Origin
Czechia

Dimensions

Max. Wire Size
similar to AWG 18

Details

Color
black
Max. Voltage
24 V DC ±25%
Standards
CE conform
Ambient Temp. Range
-25 to +85 °C
IP Rating
IP67
Connection Material
Cu wire, bare
Material
PBT; PVC
Approximate Amperage Rating - Grounding Braid
max. 4 A

Description

MSUD VALVE PLUG FORM A 18MM, PVC 5X0.75 black 10m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.