
MSUD VALVE PLUG FORM A 18MM, PVC 5X0.75 GRAY, 3m
Mfr # 7000-18141-2180300
Zoro # G000448021
product price: $62.35
/eaKey Features
Color
gray
Max. Voltage
24 V DC ±25%
Ambient Temp. Range
-25 to +85 °C
IP Rating
IP67
Standards
CE conform
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-18141-2180300
Zoro #
G000448021
UPC #
-
Country of Origin
Czechia
Dimensions
Max. Wire Size
similar to AWG 18
Details
Color
gray
Max. Voltage
24 V DC ±25%
Ambient Temp. Range
-25 to +85 °C
IP Rating
IP67
Standards
CE conform
Material
PVC
Connection Material
Cu wire, bare
Approximate Amperage Rating - Grounding Braid
max. 4 A
Description
MSUD VALVE PLUG FORM A 18MM, PVC 5X0.75 GRAY, 3m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.