Zoro Homepage

MSUD valve plug form A 18mm with cable V2A

  • Mfr # 7000-89401-6340010

  • Zoro # G700459914


product price: $45.85
/ea

Key Features

Diameter
4 to 0.34 mm²
Material
PUR; PUR
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-89401-6340010
Zoro #
G700459914
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
4 to 0.34 mm²

Details

Material
PUR; PUR
Temp. Range
-25 to +85 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.