Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSUD valve plug form B 10mm with cable

  • Mfr # 7000-10001-2262000

  • Zoro # G000459904


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Diameter
3 to 0.75 mm²
Material
PBT; PUR/PVC
Housing Material
Plastic
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-10001-2262000
Zoro #
G000459904
UPC #
-
Country of Origin
Czechia

Dimensions

Diameter
3 to 0.75 mm²

Details

Material
PBT; PUR/PVC
Housing Material
Plastic
Temp. Range
-25 to +85 °C

Description

This MURR ELEKTRONIK brand MSUD valve plug form B 10mm with cable has a diameter of 3 to 0.75 mm2, is made of PBT; PUR/PVC, and has a plastic housing material. It has a temperature range of -25 to +85 °C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.