
MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 10m
Mfr # 7000-11001-2161000
Zoro # G100458685
product price: $64.39
/eaKey Features
Color
gray
Wire Gauge
similar to AWG 18
Shielded
no
Cable Type
1 (PVC)
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-11001-2161000
Zoro #
G100458685
UPC #
-
Country of Origin
Germany
Details
Color
gray
Wire Gauge
similar to AWG 18
Shielded
no
Cable Type
1 (PVC)
Material
Plastic
Jacket Material
PVC
Temp. Range
-25 to +85 °C
Standards
CE conform
Description
MSUD VALVE PLUG FORM BI 11MM, PVC 3X0.75 GRAY, 10m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.