
MSUD VALVE PLUG FORM CI 9.4 MM, PVC 3X0.75 GRAY, 5m
Mfr # 7000-94041-2160500
Zoro # G700457880
product price: $59.49
/eaKey Features
Color
gray
Material
Plastic
Standards
CE conform
Jacket Material
PVC
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-94041-2160500
Zoro #
G700457880
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Material
Plastic
Standards
CE conform
Jacket Material
PVC
Shielded
no
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
Description
MSUD VALVE PLUG FORM CI 9.4 MM, PVC 3X0.75 GRAY, 5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.