
MSUEK-EB7C-SN10.0 MOLDED
Mfr # 7000-89401-6340030
Zoro # G700458610
product price: $47.65
/eaKey Features
Color
black
Temp. Range
-25 to +85 °C
Standards
cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-89401-6340030
Zoro #
G700458610
UPC #
-
Country of Origin
Germany
Details
Color
black
Temp. Range
-25 to +85 °C
Standards
cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Shielded
no
Jacket Material
PUR
Cable Type
3 (PUR)
Wire Gauge
similar to AWG 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.