
MSVD POWER SOCKET NEMA (GFCI), Mounting rail
Mfr # 67981
Zoro # G400692024
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Length
126 mm
Width
64 mm
Depth
55 mm
Mounting Style
DIN-rail mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67981
Zoro #
G400692024
UPC #
-
Country of Origin
Czechia
Dimensions
Length
126 mm
Width
64 mm
Depth
55 mm
Details
Mounting Style
DIN-rail mountable
Description
MSVD POWER SOCKET NEMA (GFCI), Mounting rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.