
MSVS-EB1Z-M16-XM 24VAC/DC LEDGEZD SVS 18 HITZEB. M16 MIT V2A-SCHRAUBE
Mfr # 7000-89401-6340500
Zoro # G500459190
product price: $80.75
/ea
Free Shipping & Returns
Key Features
Color
black
Cable Type
3 (PUR)
Jacket Material
PUR
Material
PUR
Temp. Range
-25 to +85 °C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-89401-6340500
Zoro #
G500459190
UPC #
-
Country of Origin
Germany
Details
Color
black
Cable Type
3 (PUR)
Jacket Material
PUR
Material
PUR
Temp. Range
-25 to +85 °C
Standards
cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 22
Shielded
no
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.