Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSVS-EB5K-KS11, SVS 18MM 0.230VAC/DC OBT PG 11

  • Mfr # 27863

  • Zoro # G700691963


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Color
gray
Temp. Range
-20 to +80 °C
Cable Type
PUR/PVC
Jacket Color
gray
Standards
UL (AWM-Style 21441/10955), CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27863
Zoro #
G700691963
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Temp. Range
-20 to +80 °C
Cable Type
PUR/PVC
Jacket Color
gray
Standards
UL (AWM-Style 21441/10955), CE conform
Wire Gauge
similar to AWG 22 (0.34 mm²); similar to AWG 18 (0.75 mm²)
Jacket Material
PUR/PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.