MTS 1-PHASE SAFETY TRANSFORMER P: 40VA IN: 230/400VAC OUT: 24VAC

  • Mfr # 6686340

  • Zoro # G000533758


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Hz
50 to 60 Hz
Standards
EN 61558-1, EN 61558-2-6, EN 62041 category 0
Dimensions
79 mm (H) x 78 mm (W) x 93 mm (D)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6686340
Zoro #
G000533758
UPC #
-
Country of Origin
Czechia

Dimensions

Dimensions
79 mm (H) x 78 mm (W) x 93 mm (D)

Details

Hz
50 to 60 Hz
Standards
EN 61558-1, EN 61558-2-6, EN 62041 category 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.