
MVP-METALL, 8XM12, 5POLE, M23 19POL. CON., Connector exit frontside, w
Mfr # 7700-74718-S4W1500
Zoro # G700458078
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Shielding
Copper braid
Material
PUR
Jacket Material
TPE
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7700-74718-S4W1500
Zoro #
G700458078
UPC #
-
Country of Origin
Hungary
Details
Shielding
Copper braid
Material
PUR
Jacket Material
TPE
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Transmission Speed
1 Gbit/s
Shielded
yes
Temp. Range
-25 to +85 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.