
MVP XTREME 8XM12, 5-POLE, FIXED CABLE, 5m PUR, 16x0.5+3x1.0, bl haloge
Mfr # 7000-P8221-P020500
Zoro # G700457897
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Color
black
Shielded
no
Jacket Color
black
Mounting Style
inserted, tightened
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-P8221-P020500
Zoro #
G700457897
UPC #
-
Country of Origin
Germany
Details
Color
black
Shielded
no
Jacket Color
black
Mounting Style
inserted, tightened
Jacket Material
PUR
Temp. Range
-25 to +80 °C
Material
Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.