Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's

  • Mfr # 276576

  • Zoro # G200691968


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Dimensions
99.2 mm (H) x 50.2 mm (W) x 16.5 mm (D)
Housing Material
Plastic
Voltage
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
276576
Zoro #
G200691968
UPC #
-
Country of Origin
Germany

Dimensions

Dimensions
99.2 mm (H) x 50.2 mm (W) x 16.5 mm (D)

Details

Housing Material
Plastic
Voltage
24 V DC

Description

MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.