MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal, re

  • Mfr # 7700-51551-S4X0020

  • Zoro # G600458925


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Transmission Speed
10 Gbit/s
Shielding
Copper braid
Standards
UL (AWM-Style 2463/11547), CSA
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-51551-S4X0020
Zoro #
G600458925
UPC #
-
Country of Origin
Germany

Details

Transmission Speed
10 Gbit/s
Shielding
Copper braid
Standards
UL (AWM-Style 2463/11547), CSA
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Jacket Material
TPE
Shielded
yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.