Zoro Homepage

Panel Indicator Light, 1.57 in

  • Mfr # 69065

  • Zoro # G415627868


product price: $64.79
/ea

Key Features

Lamp Type
LED
Electrical Connection
4 Pin M12
Stem Thread Size
M22 x 1
Current Drawn
12 mA
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69065
Zoro #
G415627868
UPC #
-
Country of Origin
Hungary

Dimensions

Stem Thread Size
M22 x 1
Panel Cutout Diameter
22 mm
Overall Height
1.57 in
Overall Width
1.17 in

Details

Item
Panel Indicator Light
Lamp Type
LED
Electrical Connection
4 Pin M12
Current Drawn
12 mA
NEMA Enclosure Rating
4X
IP Rating
IP66, IP67, IP69
Standards
CE, cURus, TUV, UKCA
Lamp Color
White
Body Material
Plastic
Voltage Rating - Maximum
28 V DC
Includes Lamp Module
Lamp Module Included
Lens Color
White
Includes Lens
Lens Included
Head Style
Raised

Description

Panel Indicator Light, LED, Electrical Connection 4 Pin M12, Current Drawn 12 mA, IP Rating IP66, IP67, IP69, Standards CE, cURus, TUV, UKCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.