Zoro Homepage

Power Supply, 185/265V AC, 24V DC, 5A, DIN Rail

  • Mfr # 85083

  • Zoro # G000448069


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
185/265V AC
Output Voltage - Nominal
24V DC
Current - Output
5A
Mounting
DIN Rail
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85083
Zoro #
G000448069
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Height
54 mm
Overall Width
115 mm
Overall Depth
125 mm
Depth
125 mm
Height
115 mm
Width
54 mm

Details

Item
Power Supply
Input Voltage
185/265V AC
Output Voltage - Nominal
24V DC
Current - Output
5A
Mounting
DIN Rail
Phase
Single
Ripple Volts Regulation
max. 20 mV eff/rms
Hz
50/60 Hz
Standards
IEC 61010-2-201, EN 61204-3, EN 55022 B
Phase - Electrical
Single
Output Amps
5A
Operating Temp. Range
0 to 60°C
Output Voltage
24V DC

Description

MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/5ADC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.