
PROPORTIONAL AMPLIFIER, SNAP-ON, Startup time 1 second
Mfr # 7000-18081-2260500
Zoro # G900458861
product price: $53.15
/eaKey Features
Color
gray
Jacket Material
PUR/PVC
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Temp. Range
-25 to +85 °C
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-18081-2260500
Zoro #
G900458861
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Jacket Material
PUR/PVC
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Temp. Range
-25 to +85 °C
Shielded
no
Cable Type
2 (PUR/PVC)
Wire Gauge
similar to AWG 18
Material
PBT; Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.