Zoro Homepage

Push Button Cap

  • Mfr # 69140

  • Zoro # G616456830


product price: $14.39
/ea

Key Features

Panel Cutout Diameter
22 mm, 30 mm
Standards
CE, UKCA
Compatible Operator Illumination
Illuminated
Head Color
Black, Blue, Green, Red, Yellow
Compatible with Series
69060, 69065, 69110, 69115
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69140
Zoro #
G616456830
UPC #
-
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm, 30 mm

Details

Item
Push Button Cap
Standards
CE, UKCA
Compatible Operator Illumination
Illuminated
Head Color
Black, Blue, Green, Red, Yellow
Compatible with Series
69060, 69065, 69110, 69115
Compatible with Brand
Universal

Description

Push Button Cap, Standards CE, UKCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.