Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remote I/O

  • Mfr # 54631

  • Zoro # G622824159


product price: $683.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54631
Zoro #
G622824159
UPC #
-
Country of Origin
Germany

Description

Remote I/O, Application 3-Wire Sensors or Mechanical Switches, IO-Link Devices, PNP, Communication Interface Ethernet/IP, IO-Link, Current Consumption 16 A, Electrical Connection Type M12 Connector, Housing Material Plastic, IO-Link Revision 1.1, Maximum Ambient Temperature 70 Degrees C, Maximum Current Load Per Output 10 A, Minimum Ambient Temperature -40 Degrees C, Number of Digital Inputs 8, Number of Digital Outputs 8, Operating Voltage 24V DC, Protection Features IP67

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.