RJ45 male 0 Degree / RJ45 male 0 Degree, 8p. shielded Ethernet, TPE 4x2x24AWG SF/U
- Mfr # 7700-44851-S4U0150
- Zoro # G200458059
product price:
$
88.15
/ea
Key Features
Color
blue
Jacket Material
TPE
Wire Gauge
similar to AWG 24
Transmission Speed
up to 100 Mbit/s full duplex
Shielded
yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7700-44851-S4U0150
- Zoro #
- G200458059
- UPC #
- -
- Country of Origin
- Germany
- Color
- blue
- Jacket Material
- TPE
- Wire Gauge
- similar to AWG 24
- Transmission Speed
- up to 100 Mbit/s full duplex
- Shielded
- yes
- Mounting Style
- inserted, tightened
- Shielding
- Copper braid
- Temp. Range
- -25 to +85 °C
Description
M12 fem. recept. D-cod. RM/RJ45 male 0° shld. ENet, TPE 2x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 1.5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.